7 watt; PAR20 LED; 2700K; 40' beam spread; Medium base; 120 volts. FEATURES: • Solid State LED lighting • Reflector replacement lamp • California T24 JA8-2016-E Qualified • IP65 - Wet location rated • For Indoor and Outdoor use • Dimmable
7 watt; PAR20 LED; 2700K; 40' beam spread; Medium base; 120 volts. FEATURES: • Solid State LED lighting • Reflector replacement lamp • California T24 JA8-2016-E Qualified • IP65 - Wet location rated • For Indoor and Outdoor use • Dimmable
Brand Name | Satco Products | Item Name | PAR20 Reflector LED Bulb |
Type | Dimmable | Designation | 7PAR20/LED/40'/2700K/90CRI |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 7 W | Lumens | 470 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 90 |
Beam Angle | 40° | Voltage Rating | 120 VAC |
Bulb Color/Finish | Silver | Dimmable | Yes |
Diameter | 2-1/2 in | Maximum Overall Length | 3 in |
UPC | 045923094859 |
1 - UNIT - 1 |