Abbotsford
sat7par20led40d3k120vd

SATCO LIGHTING S9406 7W 120V 3000K PAR20 Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White

Price $7.61 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9406
Documents Documents

Description

7 watt PAR20 LED; 3000K; 40' beam spread; Medium base; 120 volts.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable

Specifications

Brand Name Satco Products Item Name PAR20 Reflector LED Bulb
Type Dimmable Designation 7PAR20/LED/40'/3000K/120V/D
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 525 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 40° Voltage Rating 120 V
Bulb Color/Finish Silver Dimmable Yes
Diameter 2-1/2 in Maximum Overall Length 3.03 in
UPC 045923094064

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok