Abbotsford
sat7par20led40d27k120vd

SATCO LIGHTING S9405 7W 120V 2700K PAR20 Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9405

Description

7 watt PAR20 LED; 2700K; 40' beam spread; Medium base;120 volts. Solid State LED lighting. Reflector replacement lampLong life. IP65 - Wet location rated. Approved for enclosed fixturesFor Indoor and Outdoor use. ABS Lens. Dimmable.

Specifications

Brand Name Satco Products Item Name PAR20 Reflector LED Lamp
Type Dimmable Designation 7PAR20/LED/40'/2700K/120V/D
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 1000 lm
Color Temperature 2700 K Average Life 25000 hr
Color Rendering Index (CRI) 80 Beam Angle 40°
Center Beam Candle Power 600 cd Voltage Rating 120 V
Bulb Color/Finish Clear Dimmable Yes
Diameter 2-1/2 in Maximum Overall Length 3.03 in
UPC 045923094057

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok