sat6par20led840fl120v

LAMP LED PAR20 6W ECONOFL 4K 500LM DIM S12211

In Stock
Price $3.81 / EA
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:s12211

Description

6W PAR20 LED; 4000K; 40 deg. beam spread; Medium base; 120V

Specifications

Brand Name Satco Products Sub Brand Satco
Type Lamps Lumens 500 lm
Color Temperature 4000 K Average Life 11000 hr
Beam Angle 40 DEG Voltage Rating 120 V
Dimmable Yes Diameter 2.5 IN
UPC 045923122118

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok