Abbotsford
sat6par20led840fl120v

SATCO LIGHTING S12211 6W 120V 4000K 500LM PAR20 Medium Base Dimmable LED Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S12211

Description

Satco's 6-watt clear LED flood light offers cool white light and a 40 degree beam spread. The short necked, directional lensed lamp offers Triac dimmability and has a medium base. This flood light delivers 11,000 hours of cool white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Waterproof
Bulb Shape PAR20 Bulb Base Medium
Power (Wattage) 6 W Lumens 500 lm
Color Temperature 4000 K Average Life 11000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish Clear Dimmable Yes
Diameter 2-1/2 in Maximum Overall Length 3.88 in
UPC 045923122118

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok