sats29406

LAMP LED PAR20 6.5W 3K520LM FL DIM S29406

In Stock
Price $6.85 / EA
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29406

Description

6.5 Watt PAR20 LED Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name PAR20 Reflector LED Bulb Type Dimmable
Designation 6.5PAR20/LED/40'/930/120V Bulb Shape PAR20
Bulb Base Medium Power (Wattage) 7 W
Lumens 520 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Clear
Color Rendering Index (CRI) 90 Beam Angle 40°
Voltage Rating 120 V Amperage Rating 6.5 A
Material Plastic Bulb Color/Finish Silver
Dimmable No Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 50 W Maximum Overall Length 2.99 in
Standards California T24 Compliant, cULus Listed UPC 045923294068

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok