PHILIPS LIGHTING 463679 6W 120V 2700K 480LM PAR20 Dimmable LED Single Optic Lamp, Warm White
Description
Philips PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 6 W |
Lumens | 480 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Very Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 35° |
Center Beam Candle Power | 1000 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Application | Accent and Downlighting | UPC | 046677463670 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |