Abbotsford
phi7par20ledf25830e26dim

PHILIPS LIGHTING 471110 7W 120V 3000K 500LM PAR20 LED Single Optic Lamp with AirFlux Technology, White

Price $10.43 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:471110

Description

Philips PAR320 LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR20 Reflector Bulb
Type LED Bulb Base Group Screw In
Designation 7PAR20/LED/F25/830/E26/GL/DIM 120V 6/1 Bulb Shape PAR20
Bulb Base E26 Medium Power (Wattage) 7 W
Lumens 500 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 25°
Voltage Rating 120 V Amperage Rating 70 mA
Frequency Rating 60 Hz Material Glass/Metal
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating -4 to 113 °F Incandescent Equivalent Wattage 50 W
Diameter 2-1/2 in Maximum Overall Length 3-3/8 in
Standards UL Listed Application For Indoor and Outdoor use
UPC 046677471118

Packages

1 - UNIT - 1 6 - UNIT = (6) 2244 - UNIT = 2244
This website uses cookies to ensure you get the best experience on our website. Read more
Ok