PHILIPS LIGHTING 471136 7W 120V 500LM PAR30S LED Single Optic Lamp with AirFlux Technology, Warm White
Description
Philips PAR30S LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Base Group | Single Contact Medium Screw | Designation | 7PAR20/LED/827-822/F40/GL/DIM 1PK 6/1 |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 7 W | Lumens | 500 lm |
Color Temperature | 2200 - 2700 K | Average Life | 25000 hr |
Light Color | Tunable Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 800 cd |
Voltage Rating | 120 V | Amperage Rating | 70 mA |
Frequency Rating | 60 Hz | Dimmable | Yes |
Temperature Rating | 82 °C | Incandescent Equivalent Wattage | 50 W |
Diameter | 63 mm | Maximum Overall Length | 85.5 mm |
Application | For Accent Lighting | UPC | 046677471132 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 2244 - UNIT = 2244 |