PHILIPS LIGHTING 471235 5.5W 120V 5000K 500LM PAR20 Medium Base Dimmable LED Single Optic Lamp with AirFlux Technology (3/Pack), White
Description
Philips PAR20 LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Shape | PAR20 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 5.5 W | Lumens | 500 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 40° |
Center Beam Candle Power | 1169 cd | Voltage Rating | 120 V |
Dimmable | Yes | Incandescent Equivalent Wattage | 50 W |
Diameter | 63.7 mm | Maximum Overall Length | 85.8 mm |
Environmental Conditions | Damp Location Rated | For Use With | Photo/Motion Sensors |
Standards | Energy Star Certified | UPC | 046677471231 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |