Abbotsford
phi6par206w25d2700kdim

PHILIPS LIGHTING 456046 6W 120V 25 Degree 2700K AirFlux Dimmable PAR20 LED Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:456046

Description

High efficacy dimmable LED reflector lamp. 6W PAR20 saves 44 watts of energy when compared to a 50W halogen PAR20. 45,000-hour average design life. Smooth dimming to 10% of full light levels. Excellent color rendering. Instant-on light. Emits virtually no UV/IR light in the beam. Contains no mercury. Lowers maintenance costs by reducing re-lamp frequency. Will not fade colors, avoids inventory spoilage.

Specifications

Brand Name Philips Lighting Type LED
Lumens 450 LM Color Temperature 2700 K
Average Life 25000 hr Color Rendering Index (CRI) 84
Voltage Rating 120 V Diameter 2.5 in
UPC 046677456047

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok