6W 120V 3000K 500LM PAR20 Dimmable Medium Base LED Single Optic Lamp, Warm White
Description
Beam angle LED generation 2 LED reflector lamp.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Type | LED | Bulb Overall Shape | Reflector |
Bulb Shape | PAR20 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 6 W | Lumens | 450 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 35° | Center Beam Candle Power | 940 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Clear/Frosted |
Dimmable | Yes | Diameter | 2-1/2 in |
Maximum Overall Length | 83.82 mm | UPC | 046677456085 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |