Abbotsford
phi6par20f354000dim

PHILIPS LIGHTING 456095 120V 6W 35 Degree 4000K Philips PAR20 AirFlux Dimmable LED Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:456095

Description

6W PAR20 saves 44 watts of energy when compared to a 50W halogen PAR20. 45,000-hour average design life. Smooth dimming to 10% of full light levels. Excellent color rendering. Instant-on light. Emits virtually no UV/IR light in the beam.Contains no mercury.

Specifications

Brand Name Philips Lighting Item Name PAR20 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape PAR20
Bulb Base E26 Medium Power (Wattage) 6 W
Lumens 470 lm Color Temperature 4000 K
Light Color 840 Neutral White Color Rendering Index (CRI) 80
Beam Angle 35° Center Beam Candle Power 980 cd
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable Yes Maximum Overall Length 83.82 mm
UPC 046677456092

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok