Abbotsford
phibc8par20amb3000dim

PHILIPS LIGHTING 451856 8W 110-130V 3000K 470LM PAR20 E27 Base Dimmable LED Reflector, Warm White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:451856

Description

Philips LED reflectors provide a dimmable, warm white light, an exceptionally long life, and significant energy savings. With a modern and elegant design, this bulb is the perfect replacement for reflectors with large (E27) screw caps.

Specifications

Brand Name Philips Lighting Item Name PAR20 Reflector Bulb
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 8 W Lumens 470 lm
Color Temperature 3000 K Light Color Warm White
Beam Angle 25° Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes

Packages

1 - UNIT - 1 4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok