tcpled8p20d27kfl

TECHNICAL CONSUMER PRODUCTS LED8P20D27KFL 8W 120V 2700K 575LM Elite Designer Series PAR20 Dimmable LED Lamp, White

In Stock
Price $16.16 / EA Eco fees: $0.15
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:led8p20d27kfl

Description

TCP’s award winning PARs have just gotten better. With over 500 options, TCP’s series combines traditional beauty with top-notch technology. FEATURES AND BENEFITS: • Energy efficient: Up to 85% less energy than halogen replacements • Smooth, uniform dimming • Long life: 25,000 hours • Smooth outer housing • Excellent color consistency and high color rendering (CRI) • Limitless options for the following applications: • Track lights • Recessed downlights • Display lights • Outdoor fixtures that protect lamps from the elements

Specifications

Brand Name TCP Sub Brand LED PAR Lamps
Item Name PAR20 Reflector Bulb Type LED, Flood
Bulb Overall Shape Reflector Designation LED 8W P20 DIM 27KFL
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 8 W Lumens 575 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color 827 Very Warm White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 1210 cd
Voltage Rating 120 VAC Bulb Color/Finish Frosted
Dimmable Yes Diameter 63.5 mm
Maximum Overall Length 88.9 mm Standards UL and cUL
Application Commercial UPC 762148246251

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok