Abbotsford
iwaledp30l9w30k40elume

STANDARD PRODUCTS 64909 9W 120V 3000K E-Lume PAR30LN LED Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64909

Description

Standard® offers a wide range of LED lamps like this PAR30LN E26 base model.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name PAR30 Reflector Bulb Type PAR & BR
Designation LED/P30L/S2/10W/30K/40D/ELUME Bulb Shape PAR30LN
Bulb Base E26 Medium Power (Wattage) 10 W
Lumens 852 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
DLC N Color Rendering Index (CRI) 81
Beam Angle 40° Center Beam Candle Power 1000 cd
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable Yes UPC 069549649095

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok