Abbotsford
sats29430

SATCO LIGHTING S29430 12.5W 120V 2700K PAR30LN Dimmable LED Lamp

Price $11.76 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29430

Description

Satco's LED 12.5-watt, PAR30LN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Specifications

Brand Name Satco Products Item Name PAR30 Reflector LED Bulb
Type PAR Designation 12.5PAR30/LN/LED/40'/927/120V
Bulb Shape PAR30LN Bulb Base E26 Medium Screw
Power (Wattage) 13 W Lumens 1000 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 90
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Thermoplastic
Bulb Color/Finish Silver, Clear Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 75 W
Standards cULus Wet, California T24 Compliant, Lawful for Sale in Nevada, ESID-2367149, Energy Star, RoHS Compliant, FCC Compliant UPC 045923294303

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok