Abbotsford
sats29433

SATCO LIGHTING S29433 12.5W 120V 4000K PAR30LN Dimmable LED Lamp

Price $11.76 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29433

Description

Satco's LED 12.5-watt, PAR30LN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of cool white light.

Specifications

Brand Name Satco Products Item Name PAR30 LED Lamp
Type PAR Designation 12.5PAR30/LN/LED/40'/940/120V
Bulb Shape PAR30LN Bulb Base E26 Medium
Power (Wattage) 12.5 W Lumens 1000 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 90
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish Silver/Clear Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 75 W
Diameter 3.74 in Maximum Overall Length 4.57 in
Standards cULus Listed, Enclosed Fixture Rated, Energy Star Certified, FCC Approved, RoHS Compliant, Wet Location Rated UPC 045923294334

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok