Abbotsford
phi10par30lled827f40dim

SIGNIFY 529735 10W 120V 2700K 800LM PAR30 Medium Base LED Single Optic Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:529735

Description

Philips PAR30 LED Single Optic Lamps provide superior lighting aestheticsand optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Type Dimmable, Long Neck Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape Sealed Beam Designation 10PAR30L/LED/827/F40/DIM/ULW/120V 6/1FB
Bulb Shape PAR38L Bulb Base E26 Medium Screw
Power (Wattage) 10 W Lumens 800 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 1600 cd
Voltage Rating 120 V Amperage Rating 86 mA
Frequency Rating 50/60 Hz Material Glass
Dimmable Yes Temperature Rating 67 °C
Incandescent Equivalent Wattage 75 W Diameter 3-3/4 in
Height 4-1/2 in Width 4.055 in
Maximum Overall Length 118 mm Application For Accent Lighting
UPC 046677529734

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok