Abbotsford
phi10par30sled827f40dim

SIGNIFY CANADA 529792 10W 120V 2700K E26 PAR30S LED Spot, Warm White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:529792

Description

Lamp, Application: Airport-Industry-Landmark-Office-Retail, Voltage Rating: 120V, Wattage: 10W, Shape: G13, Base: Tube, double-ended, Color Temperature5000K, ColorDaylight, Color Rendering Index (CRI)82, Average Life70000HR, Lumens800LM, Frequency50 to 60Hz, Dimmable, CertificationsEU REACH restrictions compliant

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector LED Lamp
Type Dimmable, Short Neck Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape Sealed Beam Designation 10PAR30S/LED/827/F40/DIM/ULW/120V 6/1FB
Bulb Shape PAR30S Bulb Base E26 Medium Screw
Power (Wattage) 10 W Lumens 800 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 1600 cd
Voltage Rating 120 V Amperage Rating 86 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 70 °C Incandescent Equivalent Wattage 75 W
Diameter 3.6 in Height 3.4 in
Maximum Overall Length 93 mm Standards Energy Star Certified
Application For Accent Lighting UPC 046677529796

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok