Abbotsford
phi10par30sled830f40dim

SIGNIFY 529800 10W 120V 3000K 850LM PAR30S E26 Base Dimmable LED Single Optic Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:529800

Description

Philips PAR30 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. Ideal for general and accent lighting in retail, hospitality and office spaces.BENEFITS AND FEATURES:- Will not fade colors, avoids inventory spoilage- Lowers maintenance costs by reducing re-lamp frequency- 5-year limited warranty- 25,000-hour rated average life*- Virtually UV/IR free in the beam- Contains no mercury

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector LED Lamp
Type Dimmable, Short Neck Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape Sealed Beam Designation 10PAR30S/LED/830/F40/DIM/ULW/120V 6/1FB
Bulb Shape PAR30S Bulb Base E26 Medium Screw
Power (Wattage) 10 W Lumens 850 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 1600 cd
Voltage Rating 120 V Amperage Rating 86 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 70 °C Incandescent Equivalent Wattage 75 W
Diameter 3.6 in Height 3.4 in
Maximum Overall Length 93 mm Standards cULus, cCSAus Listed, FCC Part 18, ICES-005, Energy Star Certified
Application For Accent Lighting UPC 046677529802

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok