gre16232

GREEN CREATIVE 16232 14W 120V 3000K 725LM TITANIUM CRIsp LED Series 4.0 PAR30SN Medium Base Dimmable Lamp (Black Finish), Warm White

Availablefor Backorder
Price $3.95 / EA Eco fees: $0.15
Qty EA
Manufacturer:GREEN CREATIVE
Manufacturer #:16232

Description

This REFINE SERIES PAR30SN was designed and engineered for commercial applications that demand high performance lighting and accurate color rendering. All new PAR REFINE Series lamps feature the full-face REFINE optic that provides a high candela to lumen ratio. This dimmable 75W replacement also features a typical high CRI 90, R9 50 and R13 90, providing crisp and vibrant colors across the whole spectrum. This lamp is also suitable for enclosed fixtures. • 75W halogen replacement • ENERGY STAR certification pending • CRI 90 • Suitable for use in enclosed fixtures • Extra long 40 000 hr lifetime • Spot / Narrow flood / Flood beam angles • Warm White / Natural White CCT • Available in black

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok