gre58115

GREEN CREATIVE 13W 120V 2700K 1000LM REFINE TITANIUM CRIsp LED Series PAR30 Medium Base Dimmable Lamp, Soft White

In Stock
Price $22.06 / EA Eco fees: $0.15
Qty EA
Manufacturer:GREEN CREATIVE
Manufacturer #:58115

Description

The innovative REFINE optic provides a high candela to lumen ratio, optimizing light usage for directional applications. PRODUCT FEATURES: - Full-face REFINE optic and sleek design - Exceptional color rendering CRI 90 - Richer reds and natural skin tones (R9 65, R13 90) - Tight LED binning for consistent CCT across all lamps - High efficacy 81 LPW in Warm White - Suitable for use in totally enclosed fixtures

Specifications

Brand Name Green Creative Item Name PAR30 Reflector LED Lamp
Type Dimmable Designation 13PAR30DIM/927FL40
Bulb Shape PAR30LN Bulb Base E26 Medium
Power (Wattage) 13 W Lumens 1000 lm
Color Temperature 2700 K Average Life 50000 hr
Light Color Soft White Color Rendering Index (CRI) 90
Beam Angle 40° Center Beam Candle Power 2200 cd
Voltage Rating 120 V Dimmable Yes
Incandescent Equivalent Wattage 75 W Diameter 3.67 in
Maximum Overall Length 4.53 in Standards UL Listed, Energy Star

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok