gre97902

GREEN CREATIVE 97902 13W 120V 3000K 1050LM REFINE TITANIUM CRIsp LED Series PAR30 Medium Base Dimmable Lamp (Black Finish), Warm White

In Stock
Price $22.06 / EA Eco fees: $0.15
Qty EA
Manufacturer:GREEN CREATIVE
Manufacturer #:97902

Description

The innovative REFINE optic provides a high candela to lumen ratio, optimizing light usage for directional applications. PRODUCT FEATURES: - Full-face REFINE optic and sleek design - Exceptional color rendering CRI 90 - Richer reds and natural skin tones (R9 65, R13 90) - Tight LED binning for consistent CCT across all lamps - High efficacy 81 LPW in Warm White - Suitable for use in totally enclosed fixtures

Specifications

Brand Name Green Creative Item Name PAR30 Reflector LED Lamp
Type Dimmable Bulb Overall Shape Round/Globe
Bulb Shape PAR30 Bulb Base E26 Medium
Power (Wattage) 11 W Lumens 1050 lm
Color Temperature 3000 K Light Color Warm White
Color Rendering Index (CRI) 90 Beam Angle 40°
Center Beam Candle Power 2300 cd Voltage Rating 0 - 120 VAC
Dimmable Yes

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok