Abbotsford
eikled11wpar30fl830kdimg

EIKO 9156 LED Lamp PAR30 11 W 850 lm 3000 K Flood 40°

Inventory
Unavailable for order
Manufacturer:EIKO
Manufacturer #:9156

Description

ENERGY STAR® Lamp LED of 25000 hour life, direct replacement for halogen PARs. Compatible with a wide array of dimmers approved lamps.It has 50,000 hour design life. Up to 80% electricity savings vs halogen. The operating temperature range from -40 to 40°C.

Specifications

Brand Name Eiko

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok