Abbotsford
iwa10par30snwfl30k

STANDARD PRODUCTS 63972 10W 120V 3000K PAR30 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63972

Description

LED P30SN E26 10W 120V 3K 40° 830lm STD

Specifications

Brand Name Standard Products Item Name PAR30 Reflector Bulb
Type PAR & BR Designation LED/P30S/10W/30K/40/STD
Bulb Shape PAR30SN Bulb Base E26 Medium
Power (Wattage) 10 W Lumens 830 lm Initial
Color Temperature 3000 K Average Life 40000 hr
Light Color Warm White Color Rendering Index (CRI) 94
Beam Angle 40° Center Beam Candle Power 1505 cd
Voltage Rating 120 V Frequency Rating 60 Hz
Bulb Color/Finish White Dimmable Yes
Temperature Rating -40 to 104 °F Incandescent Equivalent Wattage 75 W
Diameter 95 mm Maximum Overall Length 95 mm
Environmental Conditions Damp Location Rated Standards cULus Listed, RoHS Compliant, FC, Energy Star Certified
Application For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications UPC 069549639720

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok