Abbotsford
iwaledp30l10w30k40std

STANDARD PRODUCTS 63963 10W 120V 3000K Dimmable PAR30LN LED Reflector Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63963

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name PAR30 Reflector Bulb
Type LED Bulb Overall Shape Reflector
Designation LED/P30L/10W/30K/40/STD Bulb Shape PAR30L
Bulb Base E26 Medium Power (Wattage) 10 W
Lumens 848 lm Color Temperature 3000 K
Average Life 40000 hr Light Color Warm
Color Rendering Index (CRI) 94 Beam Angle 40°
Center Beam Candle Power 1482 cd Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes
Diameter 95 mm Maximum Overall Length 118 mm
UPC 069549639638

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $20.34 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok