iwaledp30l10w40k40std

STANDARD PRODUCTS 63965 10W 120V 4000K Dimmable PAR30LN LED Reflector Lamp, White

In Stock
Price $26.48 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:63965

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions. STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name PAR30 Reflector Bulb
Type PAR & BR Designation LED/P30L/10W/40K/40/STD
Bulb Shape PAR30LN Bulb Base E26 Medium
Power (Wattage) 10 W Lumens 929 lm Initial
Color Temperature 4000 K Average Life 40000 hr
Light Color Neutral White Color Rendering Index (CRI) 94
Beam Angle 40° Center Beam Candle Power 1655 cd
Voltage Rating 120 VAC Frequency Rating 60 Hz
Bulb Color/Finish White Dimmable Yes
Temperature Rating -40 to 104 °F Incandescent Equivalent Wattage 75 W
Diameter 95 mm Maximum Overall Length 118 mm
Environmental Conditions Damp Location Rated Standards cULus Listed, RoHS Compliant, FC, Energy Star Certified
Application For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications UPC 069549639652

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok