iwaledp30ls210w30k25delu

STANDARD PRODUCTS 64908 10W 120V 3000K PAR30LN E-Lume LED Par Lamp

In Stock
Price $18.93 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:64908

Description

E-Lume LED PAR lamps have a similar look to traditional halogens with their aluminum heat sink and glass diffuser. They are wet location rated which allows them to be installed everywhere. With a choice of colour temperatures and beam angles, these lamps are the perfect solution when replacing your traditional lamps. Completely dimmable, they allow you to create any desired ambiance.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name PAR30 Reflector Bulb Type PAR & BR
Designation LED/P30L/S2/10W/30K/25D/ELUME Bulb Shape PAR30LN
Bulb Base E26 Medium Power (Wattage) 10 W
Lumens 891 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 82 Beam Angle 25°
Center Beam Candle Power 2150 cd Voltage Rating 120 VAC
Bulb Color/Finish Frosted Dimmable Yes
UPC 069549649088

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok