Abbotsford
iwaledp30ss210w30k40delu

STANDARD PRODUCTS 64907 10W 120V 3000K E-Lume PAR30SN 40º Beam Angle LED PAR Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64907

Description

E-Lume LED PAR lamps have a similar look to traditional halogens with their aluminum heat sink and glass diffuser. They are wet location rated which allows them to be installed everywhere. With a choice of colour temperatures and beam angles, these lamps are the perfect solution when replacing your traditional lamps. Completely dimmable, they allow you to create any desired ambiance.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name PAR30 Reflector Lamp Type PAR & BR
Designation LED/P30S/S2/10W/30K/40D/ELUME Bulb Shape PAR30SN
Bulb Base E26 Medium Power (Wattage) 10 W
Lumens 879 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
DLC N Color Rendering Index (CRI) 81
Beam Angle 40° Center Beam Candle Power 1000 cd
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable Yes UPC 069549649071

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok