Abbotsford
iwaledp30s10w30k25blk

STANDARD PRODUCTS 63971 10W 120V 3000K PAR30SN LED Reflector, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63971

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Choose from many sizes, colour temperatures and beam distributions to create the perfect lighting with consistent lamp to lamp colour.Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions. STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail,hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name PAR30 Reflector Bulb
Type LED Bulb Overall Shape Reflector
Designation LED/P30S/10W/30K/25/STD/BLK Bulb Shape PAR30S
Bulb Base E26 Medium Power (Wattage) 10 W
Lumens 830 lm Color Temperature 3000 K
Average Life 40000 hr Light Color Warm
Color Rendering Index (CRI) 94 Beam Angle 25°
Center Beam Candle Power 2174 cd Voltage Rating 120 V
Bulb Color/Finish Black/Frosted Dimmable Yes
Diameter 95 mm Maximum Overall Length 85 mm
UPC 069549639713

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok