Abbotsford
iwaledp30s10w30k25std

STANDARD PRODUCTS 63970 10W 120V 3000K PAR30SN LED Reflector, White

Price $26.33 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:63970

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Choose from many sizes, colour temperatures and beam distributions to create the perfect lighting with consistent lamp to lamp colour.Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions. STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail,hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name PAR30 Reflector LED Lamp
Type PAR & BR Designation LED/P30S/10W/30K/25/STD
Bulb Shape PAR30SN Bulb Base E26 Medium
Power (Wattage) 10 W Lumens 830 lm
Color Temperature 3000 K Average Life 40000 hr
Light Color Warm White DLC N
Color Rendering Index (CRI) 94 Beam Angle 25°
Center Beam Candle Power 2174 cd Voltage Rating 120 V
Frequency Rating 60 Hz Bulb Color/Finish White
Dimmable Yes Temperature Rating -40 to 104 °F
Incandescent Equivalent Wattage 75 W Diameter 95 mm
Maximum Overall Length 85 mm Standards cULus Listed, Energy Star Certified, RoHS Compliant
Application For Damp Location UPC 069549639706
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok