Abbotsford
iwaledpar30ln11wfl40grya

STANDARD PRODUCTS 62893 11W 120V Standard Dimmable LED PAR30LN Flood Light

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:62893

Description

AMBIANCE AMBER lamps deliver warm lighting creating a comfortable and cozy atmosphere. These lamps offer style while minimizing energy and maintenance costs compared to incandescent equivalents. Completely dimmable, they allow the user to create a desired mood for any occasion. Perfect for restaurants, lounges, spas and patios.

Specifications

Brand Name Standard Products Sub Brand Amber
Item Name PAR30 Reflector LED Lamp Type PAR & BR
Bulb Overall Shape Reflector Designation LED/PAR30LN/11W/FL/40/D/STD/GRY/AMB
Bulb Shape PAR30LN Bulb Base E26 Medium
Power (Wattage) 11 W Lumens 680 lm
Average Life 25000 hr Light Color Amber
Color Rendering Index (CRI) 90 Beam Angle 40°
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable Yes UPC 069549628939

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok