iwap30l12w27k25choice

STANDARD PRODUCTS 66285 12W 120V 2700K 942LM CHOICE Series PAR30LN Medium Base Dimmable LED Lamp, White

Availablefor Backorder
Price $12.48 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66285

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line. PRODUCT FEATURES: - Shape: PAR30LN - Base: E26 - Watts(W): 12 - Volts (VAC): 120 - Colour temperature (K)**: 2700 - Life L70 (hrs): 15 000 - Initial lumens (lm)*: 942 - Initial lumens per watt (lm/W): 78 - CRI: 92 - Beam angle (°): 25 - CBCP: 4178 - Power factor: 0.93 - Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F) - Traditional equivalent (W): 75

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation P30L/12W/27K/25/CHOICE/STD Bulb Shape PAR30LN
Bulb Base E26 Medium Screw Power (Wattage) 12 W
Lumens 942 lm Color Temperature 2700 K
Average Life 15000 hr Series/Model Choice
Color Rendering Index (CRI) >=90 Beam Angle 25°
Center Beam Candle Power 4178 cd Voltage Rating 120 VAC
Dimmable Yes Incandescent Equivalent Wattage 75 W
Diameter 3-3/4 in Height 4-21/32 in
Standards cULus Listed, Energy Star Certified UPC 069549662858

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok