Abbotsford
iwap30l12w27k40choice

STANDARD PRODUCTS 66286 12W 120V 2700K 935LM CHOICE Series PAR38 Medium Base Dimmable LED Lamp, White

Price $14.94 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66286

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR38- Base: E26- Watts(W): 12- Volts (VAC): 120- Colour temperature (K)**: 2700- Life L70 (hrs): 15 000- Initial lumens (lm)*: 935- Initial lumens per watt (lm/W): 78- CRI: 92- Beam angle (°): 40- CBCP: 1 813- Power factor: 0.93- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 75

Specifications

Brand Name Standard Products Item Name PAR30 Reflector LED Bulb
Designation P30L/12W/27K/40/CHOICE/STD Bulb Shape PAR30LN
Bulb Base E26 Medium Power (Wattage) 12 W
Lumens 935 lm Color Temperature 2700 K
Average Life 15000 hr DLC N
Color Rendering Index (CRI) 92 Beam Angle 40°
Center Beam Candle Power 1813 cd Voltage Rating 120 V
Bulb Color/Finish White Dimmable Yes
Temperature Rating -20 to 40 °C Diameter 3-3/4 in
Maximum Overall Length 4-3/4 in Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant
UPC 069549662865

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok