Abbotsford
iwap30l12w30k25choice

STANDARD PRODUCTS 66287 12W 120V 3000K 974LM CHOICE Series PAR38 Medium Base Dimmable LED Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66287

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR38- Base: E26- Watts(W): 12- Volts (VAC): 120- Colour temperature (K)**: 3 000- Life L70 (hrs): 15 000- Initial lumens (lm)*: 974- Initial lumens per watt (lm/W): 85- CRI: 94- Beam angle (°): 25- CBCP: 4178- Power factor: 0.92- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 75

Specifications

Brand Name Standard Products Item Name PAR30 Reflector LED Bulb
Designation P30L/12W/30K/25/CHOICE/STD Bulb Shape PAR30LN
Bulb Base E26 Medium Power (Wattage) 12 W
Lumens 974 lm Color Temperature 3000 K
Average Life 15000 hr DLC N
Color Rendering Index (CRI) 92 Beam Angle 25°
Center Beam Candle Power 4178 cd Voltage Rating 120 V
Bulb Color/Finish White Dimmable Yes
Temperature Rating -20 to 40 °C Diameter 3-3/4 in
Maximum Overall Length 4-3/4 in Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant
UPC 069549662872

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok