iwap30l12w30k40choice

STANDARD PRODUCTS 66288 12W 120V 3000K 935LM CHOICE Series PAR38 Medium Base Dimmable LED Lamp, White

In Stock
Price $13.12 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66288

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.

Specifications

Brand Name Standard Products Item Name PAR30 Reflector LED Bulb
Designation P30L/12W/30K/40/CHOICE/STD Bulb Shape PAR30LN
Bulb Base E26 Medium Power (Wattage) 12 W
Lumens 935 lm Color Temperature 3000 K
Average Life 15000 hr Color Rendering Index (CRI) 95
Beam Angle 40° Center Beam Candle Power 1813 cd
Voltage Rating 120 V Bulb Color/Finish White
Dimmable Yes Temperature Rating -20 to 40 °C
Diameter 3-3/4 in Maximum Overall Length 4-3/4 in
Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant UPC 069549662889

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok