iwap30l12w40k25choice

STANDARD PRODUCTS 66289 12W 120V 4000K 1024LM CHOICE Series PAR30LN Medium Base Dimmable LED Lamp, White

Availablefor Backorder
Price $14.23 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66289

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line. PRODUCT FEATURES: - Shape: PAR30LN - Base: E26 - Watts(W): 12 - Volts (VAC): 120 - Colour temperature (K)**: 4 000 - Life L70 (hrs): 15 000 - Initial lumens (lm)*: 1 024 - Initial lumens per watt (lm/W): 85 - CRI: 94 - Beam angle (°): 25 - CBCP: 4 178 - Power factor: 0.93 - Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F) - Traditional equivalent (W): 75

Specifications

Brand Name Standard Products Item Name PAR30 Reflector LED Bulb
Designation P30L/12W/40K/25/CHOICE/STD Bulb Shape PAR30LN
Bulb Base E26 Medium Power (Wattage) 12 W
Lumens 1024 lm Color Temperature 4000 K
Average Life 15000 hr Color Rendering Index (CRI) 94
Beam Angle 25° Center Beam Candle Power 4178 cd
Voltage Rating 120 V Bulb Color/Finish White
Dimmable Yes Temperature Rating -20 to 40 °C
Diameter 3-3/4 in Maximum Overall Length 4-3/4 in
Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant UPC 069549662896

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok