iwap30l13w30k45designstd

LED Lamp PAR30LN 13 W 950 lm 3000 K Flood 45° Yes Dimmable

Availablefor Backorder
Price $18.45 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:67611

Description

Weatherproof receptacle cover; device opening (1) 1.722 inch dia 30 A single receptacle. Number of gangs 1; Lid type single lid, Mounting box, Mounting position vertical. Approval UL, CSA; includes stainless steel return-springs/clip, brass screw.

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation P30L/12W/30K/45/DESIGN/STD Bulb Shape PAR30LN
Bulb Base E26 Medium Screw Power (Wattage) 13 W
Lumens 950 lm Color Temperature 3000 K
Average Life 25000 hr Series/Model Design
Color Rendering Index (CRI) 80 Beam Angle 45°
Center Beam Candle Power 1100 cd Voltage Rating 120 VAC
Dimmable Yes Incandescent Equivalent Wattage 75 W
Diameter 3-3/4 in Height 4-21/32 in
Standards ETL, cULus Listed, NSF Certified UPC 069549676114

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok