Abbotsford
iwap30s12w27k25choice

STANDARD PRODUCTS 66291 12W 120V 2700K 934LM CHOICE Series PAR30SN Medium Base Dimmable LED Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66291

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Base: E26- Watts(W): 12- Volts (VAC): 120- Colour temperature (K)**: 2 700- Life L70 (hrs): 15 000- Initial lumens (lm)*: 934- Initial lumens per watt (lm/W): 78- CRI: 92- Beam angle (°): 25- CBCP: 3 843- Power factor: 0.93- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 75

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation P30S/12W/27K/25/CHOICE/STD Bulb Shape PAR30SN
Bulb Base E26 Medium Screw Power (Wattage) 12 W
Lumens 934 lm Color Temperature 2700 K
Average Life 15000 hr DLC N
Series/Model Choice Color Rendering Index (CRI) >=90
Beam Angle 25° Center Beam Candle Power 3843 cd
Voltage Rating 120 V Dimmable Yes
Incandescent Equivalent Wattage 75 W Diameter 3-3/4 in
Height 3-11/32 in Standards cULus Listed, Energy Star Certified
UPC 069549662919

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $13.17 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok