iwap30s12w30k40choice

STANDARD PRODUCTS 66294 12W 120V 3000K 922LM CHOICE Series PAR30SN Medium Base Dimmable LED Lamp, White

In Stock
Price $13.12 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66294

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR30SN- Base: E26- Watts(W): 12- Volts (VAC): 120- Colour temperature (K)**: 3 000- Life L70 (hrs): 15 000- Initial lumens (lm)*: 922- Initial lumens per watt (lm/W): 77- CRI: 95- Beam angle (°): 40- CBCP: 1 740- Power factor: 0.93- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 75

Specifications

Brand Name Standard Products Item Name PAR30 Reflector LED Bulb
Designation P30S/12W/30K/40/CHOICE/STD Bulb Shape PAR30SN
Bulb Base E26 Medium Power (Wattage) 12 W
Lumens 922 lm Color Temperature 3000 K
Average Life 15000 hr Color Rendering Index (CRI) 95
Beam Angle 40° Center Beam Candle Power 1740 cd
Voltage Rating 120 V Bulb Color/Finish White
Dimmable Yes Temperature Rating -20 to 40 °C
Diameter 3-3/4 in Maximum Overall Length 4-3/4 in
Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant UPC 069549662940

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok