Abbotsford
sat13par30lnled2527k120v

SATCO LIGHTING S9425 13W 120V 2700K PAR30LN Medium Base Dimmable LED Lamp - 25° Beam Spread, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9425
Documents Documents

Description

13W PAR30 Long Neck LED; 2700K; 25 deg. beam spread; Medium base; 120V

Specifications

Type PAR Lumens 1000 lm
Color Temperature Warm White UPC 045923094255

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok