sat13par30lnled4027k90

SATCO LIGHTING S9487 13W 2700K PAR30LN Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White

In Stock
Price $21.29 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9487

Description

13 watt PAR30 Long Neck LED; 2700K; 40' beam spread; Medium base; 120 volts.FEATURES:• California T24 JA8-2016-E Qualified• Reflector replacement lamp• IP65 - Wet location rated• For Indoor and Outdoor use• Dimmable

Specifications

Brand Name Satco Products Item Name PAR30 Reflector LED Bulb
Type Dimmable Bulb Overall Shape Long Neck
Designation 13PAR30/LN/LED/40'/2700K/90CRI Bulb Shape PAR30LN
Bulb Base E26 Medium Power (Wattage) 13 W
Lumens 820 lm Color Temperature 2700 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 90 Beam Angle 40°
Voltage Rating 120 VAC Bulb Color/Finish Silver
Dimmable Yes Diameter 4.63 in
Maximum Overall Length 4.59 in UPC 045923094873

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok