Abbotsford
sat13par30lnled4027k120v

SATCO LIGHTING S9430 13W 120V 2700K PAR30LN Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9430
Documents Documents

Description

13W PAR30 Long Neck LED; 2700K; 40 deg. beam spread; Medium base; 120V

Specifications

Brand Name Satco Products Item Name PAR30 Reflector LED Lamp
Type PAR Bulb Shape PAR30LN
Bulb Base E26 Medium Screw Power (Wattage) 13 W
Lumens 1000 lm Color Temperature 2700 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 82 Beam Angle 40°
Voltage Rating 120 V Bulb Color/Finish Clear/Silver
Dimmable Yes Diameter 3-3/4 in
Maximum Overall Length 4.59 in Standards IP65 Rated
UPC 045923094309

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok