Abbotsford
sat13par30lnled40d3k120v

SATCO LIGHTING S9431 13W 120V 3000K PAR30LN Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White

Price $12.78 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9431
Documents Documents

Description

13 watt PAR30 Long Neck LED; 3000K; 40' beam spread; Medium base; 120 volts.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable

Specifications

Brand Name Satco Products Item Name PAR30 Reflector LED Lamp
Type Dimmable Designation 13PAR30/LON/LED/40'/3000K/120V/
Bulb Shape PAR30LN Bulb Base E26 Medium
Power (Wattage) 13 W Lumens 525 lm
Color Temperature 3000 K Average Life 25000 hr
Color Rendering Index (CRI) 80 Beam Angle 40°
Center Beam Candle Power 1300 cd Voltage Rating 120 V
Bulb Color/Finish Silver, Clear Dimmable Yes
Diameter 3-3/4 in Maximum Overall Length 4.59 in
UPC 045923094316

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok