Abbotsford
sat13par30lnled40d5k120v

SATCO LIGHTING S9434 13W 120V 5000K PAR30LN Medium Base Dimmable LED Lamp - 40° Beam Spread, Natural Light

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9434
Documents Documents

Description

13 watt PAR30 Long Neck LED; 5000K; 40' beam spread; Medium base; 120 volts.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable

Specifications

Brand Name Satco Products Item Name PAR30 Reflector LED Bulb
Type Dimmable Bulb Overall Shape Long Neck
Designation 13PAR30/LN/LED/40'/5000K/120V/ Bulb Shape PAR30LN
Bulb Base E26 Medium Power (Wattage) 13 W
Lumens 1000 lm Color Temperature 5000 K
Average Life 25000 hr Light Color Clear
Color Rendering Index (CRI) 80 Beam Angle 40°
Voltage Rating 120 V Bulb Color/Finish Silver
Dimmable Yes Diameter 3-3/4 in
Maximum Overall Length 4.59 in UPC 045923094347

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok