Abbotsford
sat13par30snled25d4k120v

SATCO LIGHTING S9413 13W 120V 4000K PAR30SN Medium Base Dimmable LED Lamp - 25° Beam Spread, Cool White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9413
Documents Documents

Description

13 watt PAR30 Short Neck LED; 4000K; 25' beam spread; Medium base; 120 volts.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable

Specifications

Brand Name Satco Products Item Name PAR30 Reflector LED Bulb
Type Dimmable Bulb Overall Shape Short Neck
Designation 13PAR30/SN/LED/25'/4000K/120V/ Bulb Shape PAR30SN
Bulb Base E26 Medium Power (Wattage) 13 W
Lumens 1000 lm Color Temperature 4000 K
Average Life 25000 hr Light Color Cool White
Color Rendering Index (CRI) 80 Beam Angle 25°
Voltage Rating 120 V Bulb Color/Finish Silver
Dimmable Yes Diameter 3-3/4 in
Maximum Overall Length 3.63 in UPC 045923094132

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok