sat13par30snled404k120v

LAMP LED PAR30 SN 13WFL 4K 1000LM DIM S9418

Availablefor Backorder
Price $11.79 / EA
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:s9418

Description

13W PAR30 Short Neck LED; 4000K; 40 deg. beam spread; Medium base; 120V

Specifications

Type Lamps Lumens 1000 lm
Color Temperature 4000 K UPC 045923094187

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok