Abbotsford
sat13par30snled404k120v

SATCO LIGHTING S9418 13W 120V 4000K PAR30SN Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9418
Documents Documents

Description

13W PAR30 Short Neck LED; 4000K; 40 deg. beam spread; Medium base; 120V

Specifications

Type PAR Lumens 1000 lm
Color Temperature Cool White UPC 045923094187

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok