SATCO LIGHTING S9416 13W 120V 3000K PAR30SN Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White
Description
13W PAR30 Short Neck LED; 3000K; 40 deg. beam spread; Medium base; 120V
Specifications
Type | PAR | Lumens | 1000 lm |
Color Temperature | Warm White | UPC | 045923094163 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |